Menu Search
EATON #E57-30LE22-A1

Sensor, Inductive Proximity; Cable 2m Connection; 69.1mm Probe

SKU # 78211301172 Manufacturer Series: E57
RoHS Compliant
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 22mm
Voltage: 20-132V AC
Wires - Voltage Type: Two-Wire (AC, AC/DC, DC)
Output Mode: NC
Shielding: Semi-shielded
Output Type: 360° Viewable LED
Connection Type: Cable, 2m
Connection Size: M30x1.5
Diameter: 30mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4K, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP6, IP69K7
Switching Frequency: 20 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)
Probe Length: 2.72 in. (69.1mm)

Avoid wiring AC/DC models in series, as sensors may not perform reliably.