EATON #E57-30GS10-A

Sensor, Inductive Proximity, 2m Cable Connector

SKU: 78211428905
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity, General Purpose Sensor
Sensing Range: 10mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Construction Style: Tubular, Threaded
Diameter: 30mm Dia.
Material: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57 Global
Inductive Proximity, General Purpose Sensor; Sensing Range - 10 mm; Voltage - 20-250V AC; Wires - Voltage Type - 2-Wire AC; Shielding - Shielded; Output Mode - N.O.; Connection Type - Cable; Connection Size - 2m 6.5 ft; Construction Style - Tubular, Threaded; Diameter - 30 mm Dia.; Material - Nickel Plated Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 25 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C -13 deg F to F470 deg C 158 deg F; Material - Face - Nonmetallic