Menu Search
OMRON #E2AM18KS08M1C1

Sensor, Inductive Proximity; 4-Pin Connection; NPN Output

SKU # 61264732712 Manufacturer Series: E2A
RoHS Compliant

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 8 mm; Voltage Range - 10-32V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.O. (NPN); Connection Type - Connector, 4-Pin ; Connection Size - M18x1; Construction - Cylindrical, Threaded; Diameter - 15.3 mm Dia.; Material - Body - Nickel Plated Brass; Material - Face - PBT; Enclosure Rating IEC - IEC IP67; Switching Frequency - 500 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)

Additional Info: LED Indicator(Yellow)