The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PHILIPS #1951

Mounting Bar, 30 in. L, Steel

SKU # 78419714503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Bar
Length: 30 in.
Material: Steel

Prybars: Type - Mounting Bar; Length - 30.00 in.; Material - Steel; Additional Information - Height: 2.00 in., Width: 27.50 in.

Additional Info: Height: 2.00 in., Width: 27.50 in.