Menu Search
RACK-A-TIERS MFG #52455

Pull-N-Pry Bar Tool, 1 Piece, 8.00 in. L, Steel

SKU # 62591252455 Manufacturer Series: Staple Shark
Type: Pull-N-Pry Bar
Pieces: 1
Length: 8 in.
Material: Steel

Prybars: Type - Pull-N-Pry Bar; Pieces - 1; Length - 8.00 in.; Material - Steel; Manufacturer Series - Staple Shark