Menu Search
IDEAL #774037

Pull Chain Switch, 6/3A, 125/250 VAC, 1-P 3-Spd 4-Pos

SKU # 78325057369
Switch Type: Pull Chain
Circuit Configuration: 1-P 3-Spd 4-Pos
Circuit Operation: Off-On-On-On
Rating - Voltage: 125/250V AC
Rating - Amps: 6/3A
Terminals: Wire Leads

IDE 774037 SPTT-3SP-PULLCHAIN-SW