Menu Search
IDEAL #774032

Switch, Pull Chain; 125/250V AC; 3A/6A; Metal, Brass Finish

SKU # 62414101494
Switch Type: Pull Chain
Circuit Configuration: 1-P 1-Cct
Circuit Operation: On-Off
Rating - Voltage: 125/250V AC
Rating - Amps: 6/3
Terminals: Wire Leads
Mounting: Bushing
Operator Type: Metal, Brass Finish