Menu Search
BEL PRODUCTS #D242410

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 24 x 24 x 10 in.

SKU # 62169112900 Manufacturer Series: Series D
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 14 or 16 Gauge
Finish: Gray, Polyester Textured Powder Coating
NEMA: 1
Cover Type: Hinged
Width: 24 in.
Height: 24 in.
Depth: 10 in.
Mounting: Surface, Back Mounting Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 14 or 16 Gauge; Finish - Gray, Polyester Textured Powder Coating; NEMA - 1; Cover Type - Hinged; Dimension - Width - in - 24; Dimension - Height - in - 24; Dimension - Depth - in - 10; Mounting - Surface, Back Mounting Holes; Additional Information - Weight: 50 lbs; Manufacturer Series - Series D

Additional Info: Weight: 50 lbs