Menu Search
BEL PRODUCTS #EUKO12124

EUKO Pull - Junction Enclosure Steel Hinged Cover 12.00 x 12.00 x 4.00

SKU # 62169112124
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Hinged
Knockouts: 4-Sides
Width: 12 in.
Height: 12 in.
Depth: 4 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover Type - Hinged; Knockouts - 4-Sides; Dimension - Width - in - 12.00; Dimension - Height - in - 12.00; Dimension - Depth - in - 4.00; Mounting - Surface, Internal Holes; Manufacturer Series - EUKO