Menu Search
BEL PRODUCTS #C202010UG

Pull - Junction Enclosure Steel Hinged Cover 20 x 20 x 10

SKU # 62169110378 Manufacturer Series: C Series
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover Type: Hinged
Width: 20 in.
Height: 20 in.
Depth: 10 in.
Mounting: Surface

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; NEMA - 1; Cover Type - Hinged; Dimension - Width - in - 20; Dimension - Height - in - 20; Dimension - Depth - in - 10; Mounting - Surface; Manufacturer Series - C Series