Menu Search
BEL PRODUCTS #EUKO886

EUKO Pull - Junction Enclosure Steel Hinged Cover 8.00 x 8.00 x 6.00

SKU # 62169100886
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Hinged
Knockouts: 4-Sides
Width: 8 in.
Height: 8 in.
Depth: 6 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover Type - Hinged; Knockouts - 4-Sides; Dimension - Width - in - 8.00; Dimension - Height - in - 8.00; Dimension - Depth - in - 6.00; Mounting - Surface, Internal Holes; Manufacturer Series - EUKO