Menu Search
BEL PRODUCTS #DKO16168

Pull - Junction Enclosure Steel Screw-On Cover 16 x 16 x 8

SKU # 62169116168 Manufacturer Series: DKO
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: 4-Sides, 2-Bottom
Width: 16 in.
Height: 16 in.
Depth: 8 in.
Mounting: Surface, Flush

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover Type - Screw-On; Knockouts - 4-Sides, 2-Bottom; Dimension - Width - in - 16; Dimension - Height - in - 16; Dimension - Depth - in - 8; Mounting - Surface, Flush; Manufacturer Series - DKO