Menu Search
BEL PRODUCTS #DUKO18186

Pull - Junction Enclosure Steel Screw-On Cover 18.00 x 18.00 x 6.00

SKU # 62169112820 Manufacturer Series: DUKO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: 4-Sides
Width: 18 in.
Height: 18 in.
Depth: 6 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover Type - Screw-On; Knockouts - 4-Sides; Dimension - Width - in - 18.00; Dimension - Height - in - 18.00; Dimension - Depth - in - 6.00; Mounting - Surface, Internal Holes; Manufacturer Series - DUKO