Menu Search
BEL PRODUCTS #D24248

Pull - Junction Enclosure Steel Screw-On Cover 24.00 x 24.00 x 8.00

SKU # 62169112874 Manufacturer Series: D
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 24 in.
Height: 24 in.
Depth: 8 in.
Mounting: Surface

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover Type - Screw-On; Dimension - Width - in - 24.00; Dimension - Height - in - 24.00; Dimension - Depth - in - 8.00; Mounting - Surface, Internal Holes; Manufacturer Series - D