Menu Search
BEL PRODUCTS #DB443

Pull - Junction Enclosure Steel Screw-On Cover 4.00 x 4.00 x 3.00

SKU # 62169112889 Manufacturer Series: DB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 18 Gauge
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 4 in.
Height: 4 in.
Depth: 3 in.
Mounting: Surface

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 18 Gauge; Finish - Gray; NEMA - 1; Cover Type - Screw-On; Dimension - Width - in - 4.00; Dimension - Height - in - 4.00; Dimension - Depth - in - 3.00; Mounting - Surface, Internal Holes; Manufacturer Series - DB