Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover Type - Screw-On; Knockouts - 4-Sides; Dimension - Width - in - 6.00; Dimension - Height - in - 6.00; Dimension - Depth - in - 4.00; Mounting - Surface, Internal Holes; Manufacturer Series - DUKO