Menu Search
BEL PRODUCTS #DWPF12126

Pull - Junction Enclosure Steel Screw-On, Gasketed Cover 12.00 x 12.00 x 6.00

SKU # 62169110580
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw-On, Gasketed
Knockouts: Bottom
Width: 12 in.
Height: 12 in.
Depth: 6 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 3R; Cover Type - Screw-On, Gasketed; Knockouts - Bottom; Dimension - Width - in - 12.00; Dimension - Height - in - 12.00; Dimension - Depth - in - 6.00; Mounting - Surface, Internal Holes