Menu Search
BEL PRODUCTS #DWPF884

Pull - Junction Enclosure Steel Screw-On, Gasketed Cover 8.00 x 8.00 x 4.00

SKU # 62169110460
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw-On, Gasketed
Knockouts: Bottom
Width: 8 in.
Height: 8 in.
Depth: 4 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 3R; Cover Type - Screw-On, Gasketed; Knockouts - Bottom; Dimension - Width - in - 8.00; Dimension - Height - in - 8.00; Dimension - Depth - in - 4.00; Mounting - Surface, Internal Holes