Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 3R; Cover Type - Screw-On; Dimension - Width - in - 6; Dimension - Height - in - 6; Dimension - Depth - in - 4; Additional Information - Weight: 3 lbs; Manufacturer Series - WE
Additional Info: Weight: 3 lbs