Menu Search
CODE ELECTRIC PRODUCTS #BCHL-G-400

Hydro L Box, 36 in. W x 80 in. H x 11 in. D, Steel

SKU # 62382598991 Manufacturer Series: BCHL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hydro L Box
Material: Steel
Finish: Galvanized
Width: 36 in.
Height: 80 in.
Depth: 11 in.

COD BCHL-G-400 400A-BC-HYDROPULL-BX