Menu Search
CODE ELECTRIC PRODUCTS #BCHL-G-600

Hydro L Box, 36 in. W x 80 in. H x 11 in. D, Steel

SKU # 62382598990 Manufacturer Series: BCHL
Type: Hydro L Box
Material: Steel
Finish: Galvanized
Width: 36 in.
Height: 80 in.
Depth: 11 in.

COD BCHL-G-600