Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Aluminum; Finish - Smooth Grained; NEMA - 3R; Cover Type - Screw-On; Dimension - Width - in - 10.00; Dimension - Height - in - 10.00; Dimension - Depth - in - 4.00; Mounting - Surface, External Ears