Menu Search
CODE ELECTRIC PRODUCTS #D-WP-A-101006

Pull - Junction Enclosure Aluminum Screw-On Cover 10.00 x 10.00 x 6.00

SKU # 62382500026
Type: Pull - Junction Enclosure
Material: Aluminum
Finish: Smooth Grained
NEMA: 3R
Cover Type: Screw-On
Knockouts: None
Width: 10 in.
Height: 10 in.
Depth: 6 in.
Mounting: Surface

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Aluminum; Finish - Smooth Grained; NEMA - 3R; Cover Type - Screw-On; Dimension - Width - in - 10.00; Dimension - Height - in - 10.00; Dimension - Depth - in - 6.00; Mounting - Surface, External Ears