Menu Search
CODE ELECTRIC PRODUCTS #D-A-080804

Pull - Junction Enclosure Aluminum Screw-On Cover 8.00 x 8.00 x 4.00

SKU # 62382500004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Aluminum
Finish: Smooth Grained
NEMA: 1
Cover Type: Screw-On
Knockouts: 2-Sides
Width: 8 in.
Height: 8 in.
Depth: 4 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Aluminum; Finish - Smooth Grained; NEMA - 1; Cover Type - Screw-On; Knockouts - 2-Sides; Dimension - Width - in - 8.00; Dimension - Height - in - 8.00; Dimension - Depth - in - 4.00; Mounting - Surface, Internal Holes