Menu Search
CODE ELECTRIC PRODUCTS #1100-E151204

Pull - Junction Enclosure Steel 48 x 72 x 12

SKU # 62382500557
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Galvanized
Width: 48 in.
Height: 72 in.
Depth: 12 in.

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 14 Gauge; Finish - Galvanized; Dimension - Width - in - 48; Dimension - Height - in - 72; Dimension - Depth - in - 12; Additional Information - 200A, Hydraulic

Additional Info: 200A, Hydraulic