Menu Search
CODE ELECTRIC PRODUCTS #DL-G-600

Pull - Junction Enclosure Steel 54 x 92 x 12

SKU # 62382500559
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Galvanized
Width: 54 in.
Height: 92 in.
Depth: 12 in.

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 14 Gauge; Finish - Galvanized; Dimension - Width - in - 54; Dimension - Height - in - 92; Dimension - Depth - in - 12; Additional Information - 600-800A, Hydraulic

Additional Info: 600-800A, Hydraulic