Menu Search
CODE ELECTRIC PRODUCTS #D-S-181806

Pull - Junction Enclosure Steel Screw-On Cover 18 x 18 x 6

SKU # 62382500266
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
Cover Type: Screw-On
Width: 18 in.
Height: 18 in.
Depth: 6 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; Cover Type - Screw-On; Dimension - Width - in - 18; Dimension - Height - in - 18; Dimension - Depth - in - 6; Mounting - Surface, Internal Holes; Additional Information - Indoor Application

Additional Info: Indoor Application