Menu Search
CODE ELECTRIC PRODUCTS #D-G-240805

Code Electric® Box, Pull/Junction Box; 16/14 ga Pre-Galv Steel; Screw Cover; 8 x 24 x 5 in.

SKU # 62382500363
Type: Pull/Junction Box
Material: Steel
Material Specification: 16/14 Gauge
Finish: Pre-Galvanized
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 8 in.
Height: 24 in.
Depth: 5 in.
Mounting: Surface

For use with sub-floor duct in indoor application. With four internal mounting holes and a grounding provision.

Additional Info: UL listed. CSA certified.