Menu Search
CODE ELECTRIC PRODUCTS #D-S-080806

Pull - Junction Enclosure Steel Screw-On Cover 8 x 8 x 6

SKU # 62382500185
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
Cover Type: Screw-On
Width: 8 in.
Height: 8 in.
Depth: 6 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Pull - Junction Enclosure; Material - Steel; Material Specification - 16/14 Gauge; Finish - Gray; Cover Type - Screw-On; Dimension - Width - in - 8; Dimension - Height - in - 8; Dimension - Depth - in - 6; Mounting - Surface, Internal Holes; Additional Information - Indoor Application

Additional Info: Indoor Application