Menu Search
HAMMOND MANUFACTURING #C3R20166HCLO

Box, Junction; Steel; Hinged Cover; HxWxD: 20 x 16 x 6 in.

SKU # 62398036225 Manufacturer Series: C3R HCLO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material Specification: 16 Gauge
Width: 16 in.
Height: 20 in.
Depth: 6 in.
Optional Panel: 18P1713

HMN C3R20166HCLO 20X16X6-HNG-CVR

Additional Info: IEC 60529, IP24