You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C3R24208HCLO

Box, Junction; Steel; Hinged Cover; HxWxD: 24 x 20 x 8 in.

SKU # 62398036227 Manufacturer Series: C3R HCLO
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Optional Panel: 18P2117
Material Specification: 16 Gauge
Width: 20 in.
Height: 24 in.
Depth: 8 in.

Additional Info: IEC 60529, IP24