Menu Search
Pull-Junction Boxes Box, Junction; Steel; Screw-on Cover; HxWxD: 10 x 10 x 6 in.

HAMMOND MANUFACTURING #C3R10106ESCNK

Box, Junction; Steel; Screw-on Cover; HxWxD: 10 x 10 x 6 in.

SKU #62398013354
Manufacturer Series: C3RESCNK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Junction Box
Material: Steel
Material Specification: 16 Gauge
Finish: Galvanized, Gray Powder Coating
NEMA: 3R
Cover Type: Slip-On, Screw-On
Width: 10 in.
Height: 10 in.
Depth: 6 in.
Mounting: External Feet

Pull-Junction Boxes: Type - Junction Box; Material - Steel; Material Specification - 16 Gauge; Finish - Galvanized, Gray Powder Coating; NEMA - 3R; Cover Type - Slip-On, Screw-On; Dimension - Width - in - 10; Dimension - Height - in - 10; Dimension - Depth - in - 6; Mounting - External Feet; Manufacturer Series - C3RESCNK