Menu Search
HAMMOND MANUFACTURING #C3R12126ESCNK

Box, Junction; Steel; Screw-on Cover; HxWxD: 12 x 12 x 6 in.

SKU # 62398013356 Manufacturer Series: C3RESCNK
RoHS Compliant
Type: Junction Box
Material: Steel
Material Specification: 16 Gauge
Finish: Galvanized, Gray Powder Coating
NEMA: 3R
Cover Type: Slip-On, Screw-On
Width: 12 in.
Height: 12 in.
Depth: 6 in.
Mounting: External Feet

Pull-Junction Boxes: Type - Junction Box; Material - Steel; Material Specification - 16 Gauge; Finish - Galvanized, Gray Powder Coating; NEMA - 3R; Cover Type - Slip-On, Screw-On; Dimension - Width - in - 12; Dimension - Height - in - 12; Dimension - Depth - in - 6; Mounting - External Feet; Manufacturer Series - C3RESCNK