Menu Search
HAMMOND MANUFACTURING #C3R12104SC

Box, Junction; Steel; Slip-on Cover; HxWxD: 12 x 10 x 4 in.

SKU # 62398036136 Manufacturer Series: C3R-SC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Galvanized Steel
Material Specification: 16 or 14 Gauge
Finish: Gray Powder Coated
NEMA: 3R
Cover Type: Lift-Off , w/Hasp
Knockouts: 5-Bottom
Width: 10 in.
Height: 12 in.
Depth: 4 in.
Mounting: Wall Mount

Additional Info: IEC 60529, IP24