Menu Search
HAMMOND MANUFACTURING #C3R10106SC

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 10 x 10 x 6 in.

SKU # 62398036145 Manufacturer Series: C3R-SC
RoHS Compliant
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw-On, w/Hasp
Knockouts: Bottom
Width: 10 in.
Height: 10 in.
Depth: 6 in.
Mounting: Surface, Internal Holes