Menu Search
HAMMOND MANUFACTURING #C3R864SC

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 8 x 6 x 4 in.

SKU # 62398036131 Manufacturer Series: C3R-SC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw-On, w/Hasp
Knockouts: Bottom
Width: 6 in.
Height: 8 in.
Depth: 4 in.
Mounting: Surface, Internal Holes