Menu Search
HAMMOND MANUFACTURING #PCJ12104LF

Junction Box, 10.72 in. W x 12.50 in. H x 5.19 in. D

SKU # 62398013837 Manufacturer Series: Series PCJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Hinge
Cover Latching: Metal Latch
Width: 10.72 in.
Height: 12.5 in.
Depth: 5.19 in.
Optional Panel: PCJR1109
Mounting: Flange, Multi-Directional