Menu Search
HAMMOND MANUFACTURING #1438S

Junction Box, 10.75 in. W x 11.75 in. H x 4.75 in. D

SKU # 62398041350 Manufacturer Series: 1438
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Mild Steel
Material Specification: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12, 13
Cover Mounting: Lift-Off, Screw
Width: 10.75 in.
Height: 11.75 in.
Depth: 4.75 in.
Mounting: Flange