Menu Search
HAMMOND MANUFACTURING #PJU14126W

Junction Box, 12.72 in. W x 14.50 in. H x 7.21 in. D, Feet

SKU # 62398002144 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin, Screw, Lift-Off
Width: 12.72 in.
Height: 14.5 in.
Depth: 7.21 in.
Optional Panel: 14R1311
Mounting: Feet