Menu Search
HAMMOND MANUFACTURING #EJ12126AL

Junction Box, 12 in. W x 12 in. H x 6 in. D, Aluminum

SKU # 62398005929 Manufacturer Series: Eclipse Junior
RoHS Compliant
Type: Junction Box
Material: Aluminum
Material Specification: Type 5052 H-32, 0.08 in.
Finish: Natural
NEMA: 3R, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge
Cover Latching: Quarter Turn Latch
Width: 12 in.
Height: 12 in.
Depth: 6 in.
Mounting: Panel