Menu Search
HAMMOND MANUFACTURING #PJ12124W

Junction Box, 13.72 in. W x 13.72 in. H x 4.13 in. D, Gray

SKU # 62398077028 Manufacturer Series: Series PJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge, Lift-Off
Width: 13.72 in.
Height: 13.72 in.
Depth: 4.13 in.
Optional Panel: 14R1111
Mounting: Bracket