You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
HAMMOND MANUFACTURING #PJ12124RH

Junction Box, 13.72 in. W x 13.72 in. H x 6.38 in. D, Wall

SKU # 62398077038 Manufacturer Series: Series PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Raised Solid
Cover Mounting: Continuous Hinge
Width: 13.72 in.
Height: 13.72 in.
Depth: 6.38 in.
Optional Panel: 14R1111
Mounting: Wall