Menu Search
HAMMOND MANUFACTURING #PJU16148WF

Junction Box, 14.72 in. W x 16.50 in. H x 9.19 in. D, Gray

SKU # 62398002063 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin, Screw, Lift-Off
Width: 14.72 in.
Height: 16.5 in.
Depth: 9.19 in.
Optional Panel: 14R1513
Mounting: Flange