You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EJ16148SS

Junction Box, 14 in. W x 16 in. H x 8 in. D, Stainless Steel

SKU # 62398017347 Manufacturer Series: Eclipse Junior
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Stainless Steel
Material Specification: Type 304, 16 Gauge
Finish: Natural Smooth Brushed
NEMA: 3R, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge
Cover Latching: Quarter Turn Latch
Width: 14 in.
Height: 16 in.
Depth: 8 in.
Mounting: Wall