Menu Search
HAMMOND MANUFACTURING #PCJ16148F

Junction Box, 15.04 in. W x 17.23 in. H x 9.44 in. D

SKU # 62398015430 Manufacturer Series: Series PCJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Polycarbonate
Finish: Light Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Type: Solid
Cover Mounting: Screw
Width: 15.04 in.
Height: 17.23 in.
Depth: 9.44 in.
Optional Panel: 14R1513
Mounting: Flange, Multi-Directional