Menu Search
HAMMOND MANUFACTURING #PJU181610WF

Junction Box, 16.97 in. W x 18.75 in. H x 11.19 in. D

SKU # 62398002074 Manufacturer Series: Series PJU
RoHS Compliant
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin, Screw, Lift-Off
Width: 16.97 in.
Height: 18.75 in.
Depth: 11.19 in.
Optional Panel: P1868
Mounting: Flange