Menu Search
HAMMOND MANUFACTURING #PJU181610LW

Junction Box, 16.97 in. W x 18.75 in. H x 11.21 in. D

SKU # 62398002192 Manufacturer Series: Series PJU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Fiberglass Polyester
Finish: Gray
NEMA: 1, 2, 3, 4, 4X, 12, 13
Cover Mounting: Continuous Hinge Pin
Cover Latching: Snap Latch
Width: 16.97 in.
Height: 18.75 in.
Depth: 11.21 in.
Optional Panel: P1868
Mounting: Feet