Menu Search
HAMMOND MANUFACTURING #C3R18186SCNKO

Junction Box, 18.49 in. W x 18.00 in. H x 6.00 in. D, Steel

SKU # 62398052549 Manufacturer Series: C3R SC NKO
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Steel
Material Specification: 16 or 14 Gauge
Finish: Painted Galvanized, Powder Coated Gray (ANSI 61 )
NEMA: 3R
Cover Mounting: Lift-Off, Screw
Width: 18.49 in.
Height: 18 in.
Depth: 6 in.
Mounting: Wall