Menu Search
HAMMOND MANUFACTURING #CS24246

Junction Box, 24 in. W x 26 in. H x 6 in. D, Steel

SKU # 62398036035
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 1
Cover Mounting: Screw
Width: 24 in.
Height: 26 in.
Depth: 6 in.
Mounting: Wall