Menu Search
HAMMOND MANUFACTURING #1414N4PHSSK6

Junction Box, 304 Stainless Steel, Smooth Brushed, Hinged

SKU # 62398030227 Manufacturer Series: 1414 N4 PH SS
RoHS Compliant
Type: Junction Box
Material: 304 Stainless Steel
Material Specification: 14 Gauge
Finish: Smooth Brushed
NEMA: 3R, 4, 4X, 12, 13
Cover Type: Hinged
Width: 10 in.
Height: 12 in.
Depth: 6 in.
Mounting: Bracket

Hammond 1414 N4 PH SS Series Junction box with clamp in natural color is made of stainless steel with a smooth brushed finish for enhanced durability. It features smooth, continuously welded seams, seamless poured-in place gasket and has welded brackets for enclosure mounting. Box is equipped with seamless poured-in place gasket and has 14-Gauge inner panel. It comes with stainless steel clamps/plated steel screws that secures continuously hinged cover. It is provided with tapped studs for mounting smooth brushed white powder coated inner panels, bonding stud is provided on the door and a grounding stud for enclosure. Box is designed for instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. It offers full weather protection for equipment that may be hosed down or otherwise be very wet or in outdoor applications.